Shop All Cable Pulling Grips
Greenlee Textron
Greenlee Textron Grip Wire Pulling W/Swivel Med 150Q
Mfr # 9310681
Zoro # G604048375
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Breaking Strength 100 lb
- Type Quick Change
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee Textron
- MFR # 9310681
- Zoro # G604048375
- UPC # 783310127925
- Country of Origin China
- Category Cable Pulling Grips
Details
Breaking Strength | 100 lb |
Type | Quick Change |
Description
Features
- For pulling single wire, cable or fish tape through walls
- Clip attaches to hole in bit
- Mesh basket holds wire or cable during recovery
- Swivel reduces twisting
- With Swivel
- Used With 0.75 to 1 in.
- Bits Size - Medium
- Size Do Wire - 0.75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELO Screwdriver, Ergonic, Adaptor for Socke (07157 61479)
- CAPRI TOOLS Angle Open End Wrench Set, 30Deg and 60Deg Angles, 14 to 1 SAE, 13Pcs W Mechanic's Tray (CP11900-13ST)
- STARBORN Smart-Bit Rplc Bit #8 5P (BDA161)
- WIDIA Spiral Point Tap, M3.5-0.6, Metric, 2 Flutes, Oxide (19833)
- BEKAERT Bekaert 547070 Gripple Torq Tension Tool (547070)
- KLEIN TOOLS Chicago® Grip for Bare Copper Wire (1613-35)
- GREENLEE Grips (30482)
- KLEIN TOOLS Parallel Jaw Grip 4501 Series with Hot Latch (KT4501)
- TRACTEL Wire Rope Gripper, Capacity 1300 lb. (FROG G3)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.0-1.5" SHORT (033041085)
- KLEIN TOOLS Wide Range Distribution Grip, EHS Wire (1647724)
- Greenlee Textron Cable Pulling Grips