Shop All Step Drill Bits
Greenlee Textron
Greenlee Textron DTAP1-4-20 Drill & Tap Bit 0.25-20
Mfr # 4882551
Zoro # G004047886
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee Textron
- MFR # 4882551
- Zoro # G004047886
- UPC # 783310176169
- Country of Origin China
- Category Step Drill Bits
Description
Drill/tap high-speed steel bit, split point with web thinning. High quality hex shank to ensure strong connection to drill chuck. Complete hole drilling, tapping and deburring/countersinking in one operation with power drill. Designed to tap up to 10 gauge metal. Back taper or deburr/countersink beyond tap to prevent thread damage from over-drilling.
Features- Drill/tap bits
- Size - 0.25-20
- Dimension - 2.5 x 0.8 x 4.8 in.
- Item weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1 X 2-3/4 X 10-1/2" High Speed Steel Straight Shank Chucking Reamer (2006-3100)
- JAMESON Easy Buddy Roller Guide (6-141)
- KIPP Adjustable Latches heavy-duty model Style A (K0052.1852371)
- CLE-LINE Straight Flute Hand Tap Bottoming, 4 Flutes (C63255)
- GREENLEE TEXTRON Greenlee Textron DTAP10-24 Drill & Tap Bit 10-24 (2464048)
- GREENLEE TEXTRON Greenlee Textron DTAP6-32 Drill & Tap Bit 6-32 (5430608)
- MILWAUKEE TOOL 3/16 in. - 7/8 in. #4 Cobalt Step Drill Bit (48-89-9284)
- CLEVELAND Step Drill (C20300)
- IRWIN Step Drill Bit, 9 Hole Sizes, 1/4 in to 3/4 in, 1/16 Step Increments, Hex Shank, Cobalt Alloy Steel (10233cb)
- UNIBOR 3/16in TO 1/2in Multicut Impact Shank Step Drill (06X7EIMP)
- IRWIN Irwin Unibit 585-10220 Unibit-20 9-16 Inch-1 Inch Stepdrill (585-10220)
- Greenlee Textron Drill Bits