Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Telescoping Fish Stick, 3 ft, SS
Mfr # FP3
Zoro # G3162494
product price: $19.09
/ea
$19.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3 ft
- Color Silver
- Material Stainless Steel
- Features Clip Included for Easy Storage In Shirt Pocket, Extends Your Reach Above Ceilings and Walls, Hook Can Be Used to Install Cables, Self-Contained, No Loose Parts, Stainless-Steel Construction for Long Life
- Includes Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # FP3
- Zoro # G3162494
- UPC # 783310239024
- Country of Origin Taiwan, Province of China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 3 ft |
Pole Diameter | 3/8 in |
Tool Length | 6 1/2 in to 3 ft |
Individual Rod Length | 3 ft |
Rod Diameter | 3/8 in |
Maximum Overall Length | 3 ft |
Details
Color | Silver |
Material | Stainless Steel |
Features | Clip Included for Easy Storage In Shirt Pocket, Extends Your Reach Above Ceilings and Walls, Hook Can Be Used to Install Cables, Self-Contained, No Loose Parts, Stainless-Steel Construction for Long Life |
Includes | Clip |
Flexibility | Low |
Item | Telescoping Fish Stick |
Product Type | Telescoping Pole |
End Style | Single Hook |
Connector Material | Stainless Steel |
Rod Color | Silver |
Number of Rods Included | 1 |
Rod Material | Steel |
Description
Telescoping Fish Stick, Product Type Telescoping Pole, End Style Single Hook, Flexibility Low, Tool Length 6 1/2 in to 3 ft, Number of Rods Included 1, Rod Diameter 3/8 in, Rod Material Steel, Connector Material Stainless Steel, Features Clip Included for Easy Storage In Shirt Pocket, Extends Your Reach Above Ceilings and Walls, Hook Can Be Used to Install Cables, Self-Contained, No Loose Parts, Stainless-Steel Construction for Long Life, Includes Clip, Individual Rod Length 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1/2 (C12183)
- WERNER M440002 Tape Measure Jacket (M440002)
- RIDGID Dies, Univ 1-1/2 Nc Hs (48280)
- WESTWARD Ratcheting Wrench, Head Size 13mm (3LU29)
- GREENLEE Dispenser-Tape 434 (434)
- GREENLEE Greenlee Fish Tape Repair Kit (35909)
- GREENLEE Power Fishing Accessory Kit (392)
- GREENLEE Fish Tape, 3/16 In x 100 ft, Flex. Steel (FS439-100)
- GREENLEE Glow Rod, 5 ft to 15 ft, Fiberglass (540-15)
- GREENLEE Hook Nose Tip, For 1ED74, 1ED75, 1FAH7 (10497)
- JAMESON Easy Buddy Flexible Leader (6-162)
- Greenlee Electrical Tools