Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Telescoping Fish Stick, 24 ft, Fiberglass
Mfr # FP24
Zoro # G2803105
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 ft
- Color Green
- Size 2.25" dia.
- Material Fiberglass
- Features Clip Included for Easy Storage In Shirt Pocket, Extends Your Reach Above Ceilings and Walls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # FP24
- Zoro # G2803105
- UPC # 783310104438
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 24 ft |
Size | 2.25" dia. |
Pole Diameter | 2 1/4 in |
Tool Length | 50 in to 24 ft |
Individual Rod Length | 24 ft |
Rod Diameter | 2 1/4 in |
Maximum Overall Length | 24 ft |
Details
Color | Green |
Material | Fiberglass |
Features | Clip Included for Easy Storage In Shirt Pocket, Extends Your Reach Above Ceilings and Walls |
Includes | Clip |
Item | Telescoping Fish Stick |
Flexibility | Medium |
Product Type | Telescoping Pole |
End Style | Single Hook |
Rod Material | Fiberglass |
Connector Material | Fiberglass |
Non-Conductive | Yes |
Rod Color | Green |
Number of Rods Included | 1 |
Description
The Greenlee FP24 Telescoping Fish Stick is the perfect tool for fishing. It has a length of 24 ft and is made of fiberglass. The telescoping fish stick has a 2 1/4" pole diameter, allowing you to attach it to any conventional rod or reel. Its 2 1/4" dia. size ensures easy handling when reeling in your catch. This green telescoping fish stick is made of fiberglass, which makes it both flexible and durable. Whether you are an avid fisherman or not, the Greenlee Telescoping Fish Stick will be useful in helping you capture that prize catch.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/8 in. Drive to 1/4 in. Drive Reducer (49-66-6722)
- ZORO SELECT 5/32" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101562)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEDR10 -7'9-1/2)
- SUPERIOR ELECTRIC 1/2" Capacity Keyed 5/8"-16 UNF Drill Chuck (J3113HH)
- GREENLEE Bullet Nose Tip, For 1ED74, 1ED75, 1FAH7 (10498)
- GREENLEE Gel Cable Pulling Lubricant, 1 Gal (GEL-1)
- GREENLEE Piston, 1 1/2 In, Pk2 (612-2)
- GREENLEE Piston, Conduit (613)
- GREENLEE Fishing Line, 5200 Ft, 240 Lb Cap (431)
- GREENLEE Fish Tape, 3/16 In x 100 ft, Nylon (FTN536-100)
- MILWAUKEE TOOL Fish Tape, Fiberglass, 5/32 in W, 40 ft L (48-22-4184)
- Greenlee Electrical Tools