Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Telescoping Fish Stick, 18 ft, Fiberglass
Mfr # FP18
Zoro # G2705954
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 ft
- Color Green
- Material Fiberglass
- Features Non-Conductive, High-Impact Construction, Designed Specifically for Pushing and Pulling Wires Over Long Distances
- Includes Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # FP18
- Zoro # G2705954
- UPC # 783310104421
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 18 ft |
Pole Diameter | 2 in |
Tool Length | 27 in to 18 ft |
Rod Diameter | 2 in |
Individual Rod Length | 18 ft |
Maximum Overall Length | 18 ft |
Details
Color | Green |
Material | Fiberglass |
Features | Non-Conductive, High-Impact Construction, Designed Specifically for Pushing and Pulling Wires Over Long Distances |
Includes | Clip |
Flexibility | Medium |
Item | Telescoping Fish Stick |
Product Type | Telescoping Pole |
Connector Material | Fiberglass |
Non-Conductive | Yes |
End Style | Single Hook |
Rod Material | Fiberglass |
Rod Color | Green |
Number of Rods Included | 1 |
Description
Telescoping Fish Stick, Product Type Telescoping Pole, End Style Single Hook, Flexibility Medium, Tool Length 27 in to 18 ft, Number of Rods Included 1, Rod Diameter 2 in, Rod Material Fiberglass, Non-Conductive Yes, Connector Material Fiberglass, Features Non-Conductive, High-Impact Construction, Designed Specifically for Pushing and Pulling Wires Over Long Distances, Includes Clip, Individual Rod Length 18 ft, Rod Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 5-11/16 in. L Vinyl Coated Red Steel Tool Hook 10 lb. cap. (N112-016)
- VAUGHAN 16 oz. Ball Peen Hammer, 14 in L Hickory Handle, Steel Head (TCO16)
- DRILL AMERICA 1/8" Quick Change Hex Shank Drill Bit (KFDHEX1/8)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 31 200)
- GREENLEE Gel Cable Pulling Lubricant, 1 Gal (GEL-1)
- GREENLEE Fishing Line, 5200 Ft, 240 Lb Cap (431)
- GREENLEE Glow Rod, 5 ft to 15 ft, Fiberglass (540-15)
- GREENLEE Fish Tape, 3/16 In x 50 ft, Steel (FTFS439-50)
- GREENLEE Telescoping Fish Stick, 12 ft, Fiberglass (FP12)
- GREENLEE Piston, Conduit (613)
- JAMESON Easy Buddy Roller Guide (6-141)
- Greenlee Electrical Tools