Shop All Tape Measures
Greenlee
Tape, Measuring
Mfr # 39243G
Zoro # G0902015
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Features Can Be Left In Ducts Indefinitely for Future Use, Low Stretch Properties Make Measurements Accurate, Printed Measurements Every Foot From Zero to 3000 ft (914 M), Pull Small Cables or Install Pull Rope for Large Cable Pulling Jobs
- Material Polyaramid
- Product Type Conduit Measuring Tape
- Maximum Capacity 1,250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 39243G
- Zoro # G0902015
- Country of Origin United States
- Category Tape Measures
Dimensions
Details
Tape Measure Product Grouping | Tape Measure |
Item | Conduit Measuring Tape |
Features | Can Be Left In Ducts Indefinitely for Future Use, Low Stretch Properties Make Measurements Accurate, Printed Measurements Every Foot From Zero to 3000 ft (914 M), Pull Small Cables or Install Pull Rope for Large Cable Pulling Jobs |
Material | Polyaramid |
Product Type | Conduit Measuring Tape |
Maximum Capacity | 1,250 lb |
Description
Conduit Measuring Tape, Product Type Conduit Measuring Tape, Rope Diameter Not Applicable, Rope Length Not Applicable, Sheave Type Not Applicable, Maximum Capacity 1,250 lb, Compatible Threader Manufacturer Part Number Not Applicable, Material Polyaramid, Features Can Be Left In Ducts Indefinitely for Future Use, Low Stretch Properties Make Measurements Accurate, Printed Measurements Every Foot From Zero to 3000 ft (914 M), Pull Small Cables or Install Pull Rope for Large Cable Pulling Jobs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hinges plastic, with locking lever (K0436.452525)
- HHIP 3/4 X 3/8 X 1/4 Diamond Shape Medium Knurling Wheel Pair (2220-0016)
- WESTWARD #44 2-1/8" TiN 135 Deg. Jobber Length Drill Bit (6PRU2)
- PROTO 1" Cold Chisel (J86A7/8X8)
- STANLEY PowerLock 12 ft Tape Measure, 3/4 in Blade, True-Zero End Hook, Corrosion-Resistant, Cast-Metal Case (33-312)
- LA CROSSE TECHNOLOGY La Crosse 705-109 Clear Plastic Rain Gauge (173026)
- CRESCENT LUFKIN 1/2" x 50' Linear Fiberglass Tape Measure (T703)
- US TAPE 75 ft Oil Gauging Tape Measures, 1/2 in Blade (58924)
- KOMELON 30 ft Tape Measure, 1 in Blade (7130)
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR3)
- STEEL GRIP Measuring Tape Set 3Pc (2265296)
- Greenlee Tape Measures