Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Tape Measuring 2500 Polyester
Mfr # 4437
Zoro # G0902286
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3000 ft.
- Tape Material High Strength Polyester
- Size 3/4"W
- Features Durable and Stretch Resistant Tape For Easy Pulling and Installing Wire, Easy-To-Read Footage Markings For Measurements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 4437
- Zoro # G0902286
- UPC # 783310104476
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 3000 ft. |
Size | 3/4"W |
Details
Tape Material | High Strength Polyester |
Features | Durable and Stretch Resistant Tape For Easy Pulling and Installing Wire, Easy-To-Read Footage Markings For Measurements |
Item | Tape Measuring 2500 Polyester |
Description
This Greenlee 4437 Tape Measuring 2500 Polyester is the perfect tool for fishing wire. The durable tape is easy to pull and can be installed easily. The sturdy polyester tape of this fishing tape, stick, & line measures 3000 ft in length and 3/4"W in size. It has easy-to-read footage markings for measurements along the tape. This Greenlee Tape Measuring 2500 Polyester will get your job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Torque Wrench, 3/4", 185-630ft/lb (4551-85)
- AMPG Carbide Contact Point, 4mm, 4-48 (Z6968)
- GERBER Needle Nose Multi-Tool, Black, 14 Tools (47550)
- CRESCENT 8" x 42-Tooth SteelSlicer™ Thick Metal Circular Saw Blade (CSBMK-842)
- GREENLEE Bullet Nose Tip, For 1ED74, 1ED75, 1FAH7 (10498)
- GREENLEE Pulling Lubricant, Cream, 1 Qt (CRM-Q)
- GREENLEE Eye-Pulling 1/8 Fishtape (35919)
- GREENLEE Fiberglass Fishtape, 50ft., Non-Conductive (FTXF-50)
- GREENLEE Vacuum/Blower Power Fishing System, 5 gal (390)
- GREENLEE Steel Fish Tape Bulk Pack, 1/8" dia (FTXS-240BP)
- IDEAL Fish Tape, Round, Steel, 3 in. L (31-158)
- Greenlee Fishing Tapes, Sticks, & Lines