Shop All Plate Casters
Greenlee
Swivel Casters For 5660L
Mfr # 503
Zoro # G3230851
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polyolefin
- Load Rating 2000 lb.
- Number of Wheels 4
- Overall Height 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 503
- Zoro # G3230851
- UPC # 783310280446
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6" |
Stem Dia. | No Stem |
Details
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Polyolefin |
Load Rating | 2000 lb. |
Number of Wheels | 4 |
Caster Stem Type | No Stem/Plate Included |
Item | Swivel Casters For 5660L |
Includes | (4) Casters; (16) 3/8-16 x 1" Self-Threading Mounting Screws |
Caster Product Group | Swivel Caster |
Description
Swivel Casters For 5660L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Channel, 120in.L, 13 Gauge, 2in.H (61G13122-10)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 2200 lb (38EZEEX2)
- ROYAL BASKET TRUCKS PVC Hamper Bag, 35 Gallon, Green Mesh (G35-EEX-LMN)
- MARSHALL AIR Caster, Stem (4"Od, Swvl, Black) (501629)
- GREENLEE Swivel Caster, 650 lb., Mfr. No. GMX (CST10)
- GREENLEE Swivel Caster, 900 lb., Mfr. No. GMX (CS6)
- GREENLEE Plate Caster Kit, 900 lb. Load Rating (CRSL6)
- GREENLEE Performance Caster, 900 lb., Mfr. No. GMX (CS8)
- GREENLEE Plate Caster Kit, 900 lb. Load Rating (CRSL8)
- GREENLEE Rigid Caster, 900 lb., Phenolic (CR8)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in., 120 lb. (1UHV3)
- Greenlee Plate Casters