Shop All Plate Casters
Greenlee
Swivel Caster, 900 lb., Mfr. No. GMX
Mfr # CS6
Zoro # G9488245
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # CS6
- Zoro # G9488245
- UPC # 783310024293
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 7-1/2" |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Height (In.) | 7-1/2 |
Wheel Dia. (In.) | 6 |
Width (In.) | 2 |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Height | 7 1/2 in |
Description
Swivel, Standard Plate Caster, Load Rating 900 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 6 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 15 ft L, 4 in W, Polyester, Yellow (EE1604DFX15)
- DAYTON Drum Truck, 30-85 Gal, 55-1/4 In. H (34D652)
- LIFT-ALL Round Sling, Endless, Red (EN150X15)
- PARTNERS BRAND Jute Twine, 4-Ply, 110 lb, Natural, 3700'/Case (TWJ370)
- GREENLEE Rigid Caster, 900 lb., Mfr. No. GMX (CR6)
- GREENLEE Plate Caster Kit, 900 lb. Load Rating (CRSL6)
- GREENLEE Swivel Caster, 650 lb., Mfr. No. GMX (CST10)
- GREENLEE Rigid Caster, 650 lb., Mfr. No. GMX (CRT10)
- GREENLEE Performance Caster, 900 lb., Mfr. No. GMX (CS8)
- GREENLEE Swivel Caster, 800 lb., Mfr. No. GMX (CS4)
- SERVICE CASTER Cambro 60007 Dish Caddies and Utlity Cart Replacement Locking Caster - SCC (CAM-SCC-20S514-PPUB-BLUE-TLB)
- Greenlee Plate Casters