Shop All Knockout Hole Punches
Greenlee
Stud, Draw-3/8
Mfr # 1614SSP
Zoro # G0478655
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hydraulic Drivers
- Material Steel
- Size 3/8 in L x 2-13/16 in H
- Number of Pieces 1
- Draw Stud Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 1614SSP
- Zoro # G0478655
- UPC # 783310016564
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Size | 3/8 in L x 2-13/16 in H |
Draw Stud Length | 2 3/4 in |
Draw Stud Diameter | 3/8 in |
Length | 2 3/4 in |
Details
For Use With | Hydraulic Drivers |
Material | Steel |
Item | Knockout Draw Stud |
Number of Pieces | 1 |
Knockout Punch Component Included | Draw Stud |
Finish | Steel |
For Use With Tool Type | Greenlee QuickDraw Manual-Hydraulic, Legacy 1/2 in Conduit Size Slug-Buster or Standard Round Knockouts |
Material Application | Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic |
Series | Knockout Draw Stud |
Punch Shape | Round |
Component Type | Draw Stud |
Includes Draw Stud | Yes |
Maximum Sheet Metal Capacity-Steel | 10 ga |
Description
The Greenlee 1614SSP Knockout Draw Stud is a durable product. It is made of steel, making it tough and long lasting. The knockout draw stud measures 3/8" L x 2 13/16" H. This stud is compatible with hydraulic drivers. If you're looking for a reliable knockout draw stud that will stand the test of time, then this Greenlee 1614SSP Knockout Draw Stud is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 17mm Size (1EYK7)
- CLEVELAND Die Stock For Round Adjustable Die 222 Cle-Line #3, 1" O.D. (C67224)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X30)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Blue (TST-15180-BLU)
- GREENLEE Punch, D-Shaped, 0.750in (61083)
- GREENLEE Drawstud, 10 ga., Center Bolt (7212SP14)
- GREENLEE Punch (31120G)
- GREENLEE Knock Out Set (KCC2-QD)
- GREENLEE Punch Unt 7211-E-Bb 20.4Mm 3/8D/S (7211EBB-20.4)
- GREENLEE Punch, Rd-.500 Conduit 22, 5Mm (721-1/2)
- GREENLEE Knockout Punch Hole Size Iso16-04599 (04599)
- Greenlee Electrical Tools