Shop All Metal Fabrication Machine Accessories
Greenlee
Strut Shear, 30 Tonf
Mfr # GLSSB
Zoro # G4322290
product price: $5,284.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,284.99
Free 30-Day Returns
Key Features
- Application Metalworking
- Max. Force (Tons) 26
- Features Automatic Retraction, Die Groves, Laser-Marked Measuring System, Material Rest, Quick Die Change System
- Height (In.) 46 in
- Width (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # GLSSB
- Zoro # G4322290
- UPC # 783310087267
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Height (In.) | 46 in |
Width (In.) | 36 in |
Length (In.) | 60 in |
Overall Width | 18 3/8 in |
Overall Height | 44 in |
Overall Length | 50 in |
Details
Item | Strut Shear |
Application | Metalworking |
Max. Force (Tons) | 26 |
Features | Automatic Retraction, Die Groves, Laser-Marked Measuring System, Material Rest, Quick Die Change System |
Speed (Strokes/Minute) | 8 |
Stand Included | Yes |
For Use With | Mfr. No. 980 Pump, Mfr. No. EHP700L11 Pump |
Dies Included | None |
Compatible Shape | Strut, Threaded Rod |
Hydraulic Force | 30 Tonf |
For Use With Metal | Low Carbon Steel, Mild Steel |
Color | Green |
Power Source | Hydraulic |
Pump Type | Without Hydraulic Pump |
Description
Strut Shear, Hydraulic Force 30 Tonf, Stand Included Yes, Dies Included None, Includes Measurement Arm, Mobile Cart, Shearing Unit, Features Automatic Retraction, Die Groves, Laser-Marked Measuring System, Material Rest, Quick Die Change System, Power Source Hydraulic, Tool Brand Greenlee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL Protractor/Angle Finder (2791)
- K-TOOL INTERNATIONAL Telescoping Magnetic Retrieving Tool W/ 3-1/2 Lb Pull (KTI70905)
- CLEVELAND Chucking Reamer, 14mm Size, HSS, Straight (C26151)
- CAMPBELL HAUSFELD Air Hammer, Short Barrel (AT100000)
- GREENLEE T-Rod Dies, 3/4" H (1458TROD)
- GREENLEE Strut Shear, 30 Tonf, 3 A (GLSSEHPKIT-B)
- GREENLEE Single Strut Dies, 1 5/8" L (158STRDSTRT)
- GREENLEE Single Strut Dies, 1 5/8" L (1316SSTRT)
- GREENLEE Strut Shear, 30 Tonf, 18 A (GLSS980KIT-B)
- GREENLEE Double Strut Dies, 3/4" H, 3 1/4" L (158DSTRT)
- OLIVER MACHINERY Rear Extension Table 24 in. x 36 in. (4016.A002)
- Greenlee Finishing Tools