Shop All Metal Fabrication Machine Accessories
Greenlee
Strut Dies, 3/4" H
Mfr # 4STRT21
Zoro # G4322284
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3 5/16 in, 4 5/8 in, 6 11/16 in
- Cutting Capacity (In.) 2 1/8 in
- Cutting Width (In.) 1 1/16 in
- Material Steel
- Max. Force (Tons) 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 4STRT21
- Zoro # G4322284
- UPC # 783310082279
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 3 5/16 in, 4 5/8 in, 6 11/16 in |
Cutting Width (In.) | 1 1/16 in |
Overall Height | 3/4 in |
Die Size | 3 5/16 in, 4 5/8 in, 6 11/16 in |
Cutting Width | 1 1/16 in |
For Strut Width | 1 1/16 in |
Details
Item | Strut Dies |
Cutting Capacity (In.) | 2 1/8 in |
Material | Steel |
Max. Force (Tons) | 26 |
Compatible Tool Series | Shear 30T |
Maximum Force | 26 Tonf |
Die Shape | Shearing Die |
For Use With | Greenlee Shear 30T |
Cutting Capacity | 2 1/8 in |
Compatible Tool Brand | Greenlee |
For Strut Type | 4D21 Channel |
Description
Strut Dies, Compatible Tool Brand Greenlee, Compatible Tool Series Shear 30T, Die Shape Shearing Die, For Strut Type 4D21 Channel, For Strut Width 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 6 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91531-07-09)
- ZORO SELECT #31 Carbide 118 Deg. Jobber Length Drill Bit (450-301200)
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (203448)
- OSG Screw Machine Drill Bit, 1.70 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (61517)
- GREENLEE Double Strut Dies, 3/4" H, 3 1/4" L (158DSTRT)
- GREENLEE Strut Shear, 30 Tonf, 3 A (GLSSEHPKIT-B)
- GREENLEE Single Strut Dies, 1 5/8" L (158STRDSTRT)
- GREENLEE Single Strut Dies, 1 5/8" L (1316SSTRT)
- GREENLEE T-Rod Dies, 3/4" H (1458TROD)
- GREENLEE Strut Shear, 30 Tonf, 18 A (GLSS980KIT-B)
- EDWARDS Press Brake Tooling Set (PRB06)
- Greenlee Finishing Tools