Shop All Wire Stripper & Cutter Parts
This Product is Discontinued
Greenlee
Stripping Bushing, 5/8 in. Cable Dia. (Discontinued)
Mfr # R-7
Zoro # G1837011
This Product is Discontinued
Key Features
- Number of Pieces 1
- Max. Bushing I.D. 0.65 in
- Capacity 0.640"
- Jacket MIL Thickness 80 mil
- Max. Cable Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # R-7
- Zoro # G1837011
- UPC # 783310026655
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
Max. Cable Dia. | 5/8 in |
Details
Number of Pieces | 1 |
Max. Bushing I.D. | 0.65 in |
Item | Stripping Bushing |
Capacity | 0.640" |
Jacket MIL Thickness | 80 mil |
Application | For Wire/Cable Type Various |
Primary Crimping Application | Wire and Cable Termination |
Description
Stripping Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.