Shop All Wire Stripper & Cutter Parts
This Product is Discontinued
Greenlee
Stripping Bushing, 1/4 in. Cable Dia. (Discontinued)
Mfr # EF-1
Zoro # G1837197
This Product is Discontinued
Key Features
- Number of Pieces 1
- Capacity Up to 5 lb.
- Jacket MIL Thickness 30 mil
- Max. Cable Dia. 1/4 in
- Primary Crimping Application Wire and Cable Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # EF-1
- Zoro # G1837197
- UPC # 783310026464
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
Max. Cable Dia. | 1/4 in |
Details
Number of Pieces | 1 |
Capacity | Up to 5 lb. |
Jacket MIL Thickness | 30 mil |
Item | Stripping Bushing |
Primary Crimping Application | Wire and Cable Termination |
Max. Bushing I.D. | 0.275 in |
Application | For Wire/Cable Type THHN CU,XHHW CU,THHN/XHHN AL |
Description
Stripping Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.