Shop All Step Drill Bits
This Product is Discontinued
Greenlee
Step Drill Bit, Multi Hole Kwik, 7/8" (Discontinued)
Mfr # 34403
Zoro # G5134759
This Product is Discontinued
Key Features
- Material High Speed Steel
- Finish Steam Oxide
- Number of Pieces 1
- Number of Flutes 2
- Size Range 3/16 in to 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 34403
- Zoro # G5134759
- UPC # 783310344032
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 3/16 in to 7/8 in |
Shank Size | 3/8 in |
Number of Hole Sizes | 12 |
Overall Length | 3 5/16 in |
Drill Bit Sizes Included | 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Minimum Hole Size | 3/16 in |
Maximum Hole Size | 7/8 in |
Number Hole Sizes | 12 |
Description
Step Drill Bit, High Speed Steel, Black Oxide, 3/16 in to 7/8 in Size Range, 3 5/16 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.