Shop All Step Drill Bits
This Product is Discontinued
Greenlee
Step Drill Bit, 1 Hole Size (Discontinued)
Mfr # 34401
Zoro # G2133523
This Product is Discontinued
Key Features
- Size Range 1/8 in to 1/2 in
- Impact Rated No
- Drill Bit Sizes Included 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in
- Decimal Equivalent 0.125, 0.5
- Minimum Hole Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 34401
- Zoro # G2133523
- UPC # 783310344018
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 1/8 in to 1/2 in |
Drill Bit Sizes Included | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in |
Minimum Hole Size | 1/8 in |
Maximum Hole Size | 1/2 in |
Number Hole Sizes | 1 |
Details
Impact Rated | No |
Item | Step Drill Bit |
Decimal Equivalent | 0.125, 0.5 |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Step Increments | 1/32 in |
Sub Brand | Kwik Stepper |
Measurement System | Fractional Inch |
Drill Bit Point Type | Split Point |
Finish - Machining | Black Oxide |
Description
Step Drill Bit, High Speed Steel, Black Oxide, 1/8 in to 1/2 in Size Range
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.