Shop All Wire Management Tools
Greenlee
Steel Fish Tape, Shape Flat, 1/8" dia
Mfr # FTXS-65
Zoro # G506600664
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Features Anti-Bind Case Designed to Reduce Fatigue, Durable, 1/8 in Steel with Laser-Etched Measurement Markings Allow you to Measure and Fish in One Step, Easy-Open Case for Cleaning or Changing Reel Cartridge, Free-Spinning Interior Reel for Faster Fishing, Replacement Tapes Available in Quick-Change Reels, Set Case on the Ground to Free-Up Both Hands for Fishing, Storage Lock Contains Fish Tape During Transport
- Tape Diameter 1/8 in
- Tape Length 65 ft
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # FTXS-65
- Zoro # G506600664
- UPC # 783310046912
- Country of Origin United Kingdom
- Category Wire Management Tools
Dimensions
Tape Diameter | 1/8 in |
Tape Length | 65 ft |
Length | 12.84 IN / 0.50551 MM |
Width | 12.84 IN / 0.50551 MM |
Tape Width | 1/8 in |
Case Diameter | 13 in |
Tape Length Range | 60 to 100 ft |
Height | 2.32 IN / 0 MM |
Description
Steel Fish Tape, Tape End Style Formed Hook, Tape Length 65 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Free-Spinning Interior Reel, Tape Diameter 1/8 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter 13 in, Minimum Wire Capacity Not Applicable, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating Not Applicable, Case Style Interior Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Switch-Safety (725-0803B)
- EATON BUSSMANN Automotive Fuse, AMG Series, 125A, 32V DC, Non-Indicating (AMG-125)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 6A, 600V AC, Non-Indicating (KLKR006)
- RACO Electrical Box, 95.3 cu in, Masonry, 6 Gang, Steel, Rectangular (960)
- GREENLEE Steel Fish Tape, Shape Flat, 1/4" dia (FTXS-100W)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-240)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-125)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-125)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-240)
- OK INDUSTRIES Wire Wrapping Tool, Electric, 18 to 32 AWG (PTX-1BF)
- PANDUIT Pan-Wrap(TM) Installation Tool, 3/4 In (PWT75)
- Greenlee Wire Management Tools