Shop All Wire Management Tools
Greenlee
Steel Fish Tape, Shape Flat, 1/8" dia
Mfr # FTXS-125
Zoro # G806600678
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Tape Width 1/8 in
- Tape Diameter 1/8 in
- Tape Length 125 ft
- Includes Graduation Marks Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # FTXS-125
- Zoro # G806600678
- UPC # 783310046936
- Country of Origin United Kingdom
- Category Wire Management Tools
Dimensions
Tape Width | 1/8 in |
Tape Diameter | 1/8 in |
Tape Length | 125 ft |
Length | 12.84 IN / 0.50551 MM |
Width | 12.84 IN / 0.50551 MM |
Case Diameter | 13 in |
Tape Length Range | 120 to 200 ft |
Height | 2.32 IN / 0 MM |
Description
Steel Fish Tape, Tape End Style Formed Hook, Tape Length 125 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Free-Spinning Interior Reel, Tape Diameter 1/8 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter 13 in, Minimum Wire Capacity Not Applicable, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating Not Applicable, Case Style Interior Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Digital Counter/Tachometer, PlugIn CN, LCD (H7CC-A11)
- DAYTON Thermocouple Jack, K, Yellow, Flat Pin (36GK89)
- ZORO SELECT Terminal Strip, 15A, 4 Pole, 300VAC (6ZEF4)
- L.H. DOTTIE L.H. Dottie 2'' 90 Degree PVC Liquid Tight Connector (NLT90200)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-240)
- GREENLEE Steel Fish Tape, Shape Flat, 1/4" dia (FTXS-100W)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-125)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-240)
- PRECISION BRAND PRODUCTS Type 309 Stainless Steel Tool Wrap, Width 24", Length 50', Thickness 0.002" (20610)
- OK INDUSTRIES Wire Unwrap Tool, LH, 20-26 AWG, Yellow (UW4)
- OK INDUSTRIES Wire Wrapping Sleeve, 24-26 AWG (P2426)
- Greenlee Wire Management Tools