Shop All Fishing Tapes, Sticks, & Lines
Greenlee
Steel Fish Tape Bulk Pack, 1/8" dia
Mfr # FTXS-240BP
Zoro # G806170881
product price: $79.99
/ea
Sold in multiples of 3 for $239.97
Free Shipping & Returns
$239.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Steel
- Features Anti-Bind Case Designed to Reduce Fatigue, Durable, 1/8 in Steel with Laser-Etched Measurement Markings Allow you to Measure and Fish in One Step, Easy-Open Case for Cleaning or Changing Reel Cartridge, Free-Spinning Interior Reel for Faster Fishing, Replacement Tapes Available in Quick-Change Reels, Set Case on the Ground to Free-Up Both Hands for Fishing, Storage Lock Contains Fish Tape During Transport
- Case Style Interior Reel
- Tape End Style Formed Hook
- Tape Width 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # FTXS-240BP
- Zoro # G806170881
- UPC # 783310562948
- Country of Origin United Kingdom
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Tape Width | 1/8 in |
Tape Length | 240 ft |
Tape Diameter | 1/8 in |
Case Diameter | 13 in |
Tape Length Range | Greater than 200 ft |
Fits Case Diameter | 13 in |
Tape Width/Diameter | 1/8 in1/8 in |
Details
Tape Material | Steel |
Features | Anti-Bind Case Designed to Reduce Fatigue, Durable, 1/8 in Steel with Laser-Etched Measurement Markings Allow you to Measure and Fish in One Step, Easy-Open Case for Cleaning or Changing Reel Cartridge, Free-Spinning Interior Reel for Faster Fishing, Replacement Tapes Available in Quick-Change Reels, Set Case on the Ground to Free-Up Both Hands for Fishing, Storage Lock Contains Fish Tape During Transport |
Case Style | Interior Reel |
Item | Steel Fish Tape Bulk Pack |
Tape End Style | Formed Hook |
Replacement Tape Cartridge Number | RFTXS-240 |
Includes Graduation Marks | Yes |
Tape Tensile Strength | 400 lb |
Graduation Type | Laser Etched Measurement Markings every 1 Foot |
Non-Conductive | No |
Case Winding Type | Free-Spinning Interior Reel |
Tape Shape | Flat |
Description
Steel Fish Tape Bulk Pack, Tape End Style Formed Hook, Tape Length 240 ft, Tape Material Steel, Tape Shape Flat, Case Winding Type Free-Spinning Interior Reel, Tape Diameter 1/8 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter 13 in, Minimum Wire Capacity Not Applicable, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating Not Applicable, Case Style Interior Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 3-5/8 in. (29VU35)
- DRILL AMERICA 43/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD43/64)
- TITAN SOCKET HEX BIT 1/2" DR 14MM (TL15614)
- KRAFT TOOL Giant Grout Bag, 28" x 15 (WL014)
- GREENLEE Fish Tape, 3/16 In x 100 ft, Nylon (FTN536-100)
- GREENLEE Fiberglass Fish Tape 200 Ft (05157)
- GREENLEE Fiberglass Fishtape, 100ft, Non-Conductive (FTXF-100)
- GREENLEE Measuring Tape, Conduit, 3000 Ft x 3/16 In (435)
- GREENLEE Telescoping Fish Stick, 18 ft, Fiberglass (FP18)
- GREENLEE Fish Tape, 1/8 In x 50 ft, Steel (438-5H)
- PROFESSIONAL PLASTICS Cal Missle 1.000 - Duct Projectile, Item# 2110-010 [Each] (FABMISSLE2110-010-PC)
- Greenlee Fishing Tapes, Sticks, & Lines