Shop All Wire Management Tools
Greenlee
SS Fish Tape, Shape Flat, 1/8" dia
Mfr # FTXSS-65
Zoro # G006600591
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Tape Tensile Strength 400 lb
- Tool Weight 4.4 lb
- Tape End Style Formed Hook
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # FTXSS-65
- Zoro # G006600591
- UPC # 783310046981
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Tape Width | 1/8 in |
Tape Diameter | 1/8 in |
Length | 12.84 IN / 0.50551 MM |
Tape Length | 65 ft |
Width | 12.84 IN / 0.50551 MM |
Case Diameter | 13 in |
Tape Length Range | 60 to 100 ft |
Height | 2.32 IN / 0 MM |
Description
Stainless Steel Fish Tape, Tape End Style Formed Hook, Tape Length 65 ft, Tape Material Stainless Steel, Tape Shape Flat, Case Winding Type Free-Spinning Interior Reel, Tape Diameter 1/8 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter 13 in, Minimum Wire Capacity Not Applicable, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating Not Applicable, Case Style Interior Reel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Green, Slot Type: Solid (FS-500 GR 120.00)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Red color - Nylon - 50 Lbs Tensile Strength (CT254CL-RED)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G202)
- SCHNEIDER ELECTRIC HubWireless, 60mm, Plastic, Black, Green (ZBRN1)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-125)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-240)
- GREENLEE Steel Fish Tape, Shape Flat, 1/4" dia (FTXS-100W)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-125)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-240)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 24-26 AWG (HW-UW-2426)
- PANDUIT Ferrulecrimp, 8-6 Awg, Trapezoid, Cntrlcyc (CT-1004)
- Greenlee Wire Management Tools