Shop All Wire Management Tools
Greenlee
SS Fish Tape, Shape Flat, 1/8" dia
Mfr # FTXSS-240
Zoro # G106600699
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Tape Diameter 1/8 in
- Tool Weight 8.7 lb
- Material ABS
- Tape Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # FTXSS-240
- Zoro # G106600699
- UPC # 783310047001
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Tape Diameter | 1/8 in |
Width | 12.84 IN / 0.50551 MM |
Tape Width | 1/8 in |
Length | 12.84 IN / 0.50551 MM |
Tape Length | 240 ft |
Case Diameter | 13 in |
Tape Length Range | Greater than 200 ft |
Height | 2.32 IN / 0 MM |
Description
Stainless Steel Fish Tape, Tape End Style Formed Hook, Tape Length 240 ft, Tape Material Stainless Steel, Tape Shape Flat, Case Winding Type Free-Spinning Interior Reel, Tape Diameter 1/8 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter 13 in, Minimum Wire Capacity Not Applicable, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating Not Applicable, Case Style Interior Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT 12U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-12U-22D)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001K1L1)
- 3M Twist On Wire Connector, 22-12 AWG, PK500 (T/Y+Jug)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C850)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-125)
- GREENLEE Steel Fish Tape, Shape Flat, 1/4" dia (FTXS-100W)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-65)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-240)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-125)
- OK INDUSTRIES Wire Wrap Tool, Green, 18-32 AWG, Manual (G200/R3278)
- D-LINE Cable Tidy Units, Black (CTULGEB/SW)
- Greenlee Wire Management Tools