Shop All Wire Management Tools
Greenlee
SS Fish Tape, Shape Flat, 1/8" dia
Mfr # FTXSS-125
Zoro # G506600688
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material ABS
- Length 12.84 IN / 0.50551 MM
- Tape Tensile Strength 400 lb
- Tool Weight 5.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # FTXSS-125
- Zoro # G506600688
- UPC # 783310046998
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Length | 12.84 IN / 0.50551 MM |
Tape Diameter | 1/8 in |
Tape Width | 1/8 in |
Tape Length | 125 ft |
Width | 12.84 IN / 0.50551 MM |
Case Diameter | 13 in |
Tape Length Range | 120 to 200 ft |
Height | 2.32 IN / 0 MM |
Description
Stainless Steel Fish Tape, Tape End Style Formed Hook, Tape Length 125 ft, Tape Material Stainless Steel, Tape Shape Flat, Case Winding Type Free-Spinning Interior Reel, Tape Diameter 1/8 in, Tape Tensile Strength 400 lb, Maximum Wire Capacity Not Applicable, Case Diameter 13 in, Minimum Wire Capacity Not Applicable, Includes Graduation Marks Yes, Non-Conductive No, Voltage Rating Not Applicable, Case Style Interior Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.750 In., 250 ft., Black (PTN0.75BK250)
- FLOWLINE Flow Switch Fitting (FT50-1000)
- LEGRAND Flat Elbow, 90 deg., Gray, Steel, Elbows (2611)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-240)
- GREENLEE Steel Fish Tape, Shape Flat, 1/4" dia (FTXS-100W)
- GREENLEE Steel Fish Tape, Shape Flat, 1/8" dia (FTXS-125)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-240)
- OK INDUSTRIES Manual Wire Wrap Tool, 22-24 AWG (HW-224)
- OK INDUSTRIES Manual Wrap/Unwrap Tool, 24-26 AWG (HW-UW-2426)
- GARDNER BENDER Mounting Base, 1" x 1", Black, PK5 (45-MBUVB)
- Greenlee Wire Management Tools