Shop All Knockout Hole Punches
Greenlee
Speed Punch, 1-1/4 in, 10 ga
Mfr # 7212SP-1-1/4P
Zoro # G5024582
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 1 701/1000 in
- For Use With Mfg. No. LS50L11SP and 7906SBSP Punch Driver Kits
- Size 1-1/4"
- Number of Pieces 1
- Slug Falls Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 7212SP-1-1/4P
- Zoro # G5024582
- UPC # 783310009559
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1 701/1000 in |
Size | 1-1/4" |
Hole Size Nominal | 1.701 in |
Conduit and Pipe Size (In.) | 1 1/4 in |
Exact Hole Diameter | 1 7/10 in |
Nominal Hole Size | 1 45/64 in |
Description
The Greenlee 7212SP-1-1/4P Speed Punch is a high-quality tool that allows you to punch holes in mild steel, aluminum, fiberglass or plastic. The speed punch can be used with the LS50L11SP and 7906SBSP Punch Driver Kits. It has a 1 1/4" conduit and pipe size and a slug falls free. This hole punch offers up to 3 times faster setup and disassembly. The Greenlee 7212SP-1-1/4P Speed Punch is an essential addition to your toolbox if you work with different materials on a regular basis.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL Hex / Torx Tray (50000)
- WERA Joker S Self Adjusting Wrench 10 - 13M (WER05020100001)
- STARRETT Chrome Rule 1800Mm (C635-1800MM)
- PFERD 12" Aluminum File, Flat - Cut 0 (17104)
- GREENLEE Punch (36284)
- GREENLEE Knock Out Set (K3BB-1)
- GREENLEE Knock Out Punch (K3P-4)
- GREENLEE Punch-Rd 2.250 27, 1Mm 730 (437AV)
- GREENLEE Knockout Punch, 3-1/2in., 10 ga., Cutter (7212SP-3P)
- GREENLEE Pin-.334X3.75 Large Adapter 884 (10946)
- GREENLEE TEXTRON Greenlee 7238SB Knockout Kit, 3 Pieces, 1/2 - 2 in (7238SB)
- Greenlee Knockout Hole Punches