Shop All Knockout Hole Punches
Greenlee
Speed Punch, 1-1/2 in, 10 ga
Mfr # 7212SP-1-1/2P
Zoro # G5024537
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hole Size (In.) 1 951/1000 in
- For Use With Mfg. No. LS50L11SP and 7906SBSP Punch Driver Kits
- Size 1-1/2"
- Number of Pieces 1
- Slug Falls Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 7212SP-1-1/2P
- Zoro # G5024537
- UPC # 783310092827
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 1 951/1000 in |
Size | 1-1/2" |
Hole Size Nominal | 1.951 in |
Conduit and Pipe Size (In.) | 1 1/2 in |
Exact Hole Diameter | 1 19/20 in |
Nominal Hole Size | 1 61/64 in |
Description
Knockout Punch, For Use With Tool Type Battery-Hydraulic, Manual-Hydraulic, Knockout Punch Component Included Punch, Material Application Aluminum, Brass, Copper, Fiberglass, Mild Steel, Plastic, Maximum Sheet Metal Capacity-Steel 10 ga, Nominal Hole Size 1 61/64 in, Slug Type Splits in Half; Falls Free from Die and Stud, Punch Shape Round, Number of Pieces 1, Includes Draw Stud No, Exact Hole Diameter 1 19/20 in, Maximum Sheet Metal Capacity-Aluminum 10 ga, Series Speed Punch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Switch and Carbon Brush Kit for Dewalt DW708 Miter Saw Replaces 153609-00, 381028-02 & 381028-08 (DW708-Kit)
- DASCO PRO Pin Punch, 1/4 Tip x 6" L (589)
- DRILL AMERICA 1-7/8" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8048)
- CLE-LINE 60PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC #1-#60 (C21122)
- GREENLEE Knock Out Set (7240SB)
- GREENLEE Pin-.334X3.75 Large Adapter 884 (10946)
- GREENLEE Knock Out Set (KCC4-767)
- GREENLEE Punch-Rd 1.500 Od 38, 1Mm (3207AV)
- GREENLEE Knock Out Punch (K3P-3-1/2)
- GREENLEE Drawstud, 10 ga., Center Bolt (7212SP13)
- L.H. DOTTIE L.H. Dottie 3/8'' Ball Bearing Draw Stud (RPBBDS38)
- Greenlee Knockout Hole Punches