Shop All Knockout Hole Punches
Greenlee
Special Square Punch
Mfr # 61125
Zoro # G0585396
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 0.866" x 0.791"
- For Use With Greenlee Hand/ Hydraulic Driver
- Size 22.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 61125
- Zoro # G0585396
- UPC # 783310611257
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 0.866" x 0.791" |
Size | 22.5mm |
Details
For Use With | Greenlee Hand/ Hydraulic Driver |
Item | Special Square Punch |
Description
The Greenlee 61125 Special Square Punch is a durable tool that will make your job easier. It's designed to punch through metal up to 22 gauge thick, leaving a clean cut with no burrs. The punch measures 22.5mm in size. The Greenlee 61125 Special Square Punch is definitely the right tool for the job when it comes to punching holes in sheet metal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4" Fem. Plug M-Style, 2/cd (S-728)
- APEX TOOL GROUP Quick Coupling (QRA-08)
- CURRENT TOOLS Metal Storage Box (8-0501)
- SUPERCUT 82-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (704105)
- GREENLEE Driver, Grd Rod-1 W/Valve (HRD-1)
- GREENLEE Punch-Rd 2.500 Conduit (1429AV)
- GREENLEE Knockout Punch Hole Size Iso16-04599 (04599)
- GREENLEE Punch-Iso 50 Upc (04611)
- GREENLEE Hydraulic Knockout Punch Ram, 1 (746)
- GREENLEE Draw Stud (60166)
- CURRENT TOOLS Carrying Case for 1/2"-2" Drill Driven Knock-Out Set (165-5)
- Greenlee Electrical Tools