Shop All Metal Fabrication Machine Accessories
Greenlee
Single Strut Dies, 3/4" H, 1 5/8" L
Mfr # 158SSTRT
Zoro # G4322354
product price: $1,221.99
/ea
Free Shipping & Returns
$1,221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (In.) 3 5/16 in, 4 5/8 in, 6 11/16 in
- Cutting Capacity (In.) 13/16 in, 1 5/8 in
- Cutting Width (In.) 13/16 in, 1 5/8 in
- Material Steel
- Max. Force (Tons) 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 158SSTRT
- Zoro # G4322354
- UPC # 783310082255
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 3 5/16 in, 4 5/8 in, 6 11/16 in |
Cutting Width (In.) | 13/16 in, 1 5/8 in |
For Strut Height | 13/16 in, 1 5/8 in |
For Strut Width | 1 5/8 in |
Overall Height | 3/4 in |
Cutting Width | 13/16 in, 1 5/8 in |
Overall Length | 1 5/8 in |
Die Size | 3 5/16 in, 4 5/8 in, 6 11/16 in |
Overall Width | 1 5/8 in |
Details
Item | Single Strut Dies |
Cutting Capacity (In.) | 13/16 in, 1 5/8 in |
Material | Steel |
Max. Force (Tons) | 26 |
Die Shape | Shearing Die |
Compatible Tool Brand | Greenlee |
Compatible Tool Series | Shear 30T |
Maximum Force | 26 Tonf |
Cutting Capacity | 1 5/8 in, 13/16 in |
For Strut Type | Dual Profile |
For Use With | Greenlee Shear 30T |
Description
Single Strut Dies, Compatible Tool Brand Greenlee, Compatible Tool Series Shear 30T, Die Shape Shearing Die, For Strut Height 13/16 in, 1 5/8 in, For Strut Type Dual Profile, For Strut Width 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Digital Level, 24" L (5700-2400D)
- VERMONT GAGE Pin Gage, Plus, 0.313 In, Black (911131300)
- WESTWARD 7-1/4", 24-Teeth Circular Saw Blade (24EL55)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #37 (C70170)
- GREENLEE Double Strut Dies, 3/4" H, 3 1/4" L (158DSTRT)
- GREENLEE T-Rod Dies, 3/4" H (1458TROD)
- GREENLEE Single Strut Dies, 1 5/8" L (1316SSTRT)
- GREENLEE Strut Shear, 30 Tonf, 18 A (GLSS980KIT-B)
- GREENLEE Single Strut Dies, 1 5/8" L (158STRDSTRT)
- GREENLEE Strut Shear, 30 Tonf, 3 A (GLSSEHPKIT-B)
- METALPRO Round Punch/Die Set (MP8020)
- Greenlee Finishing Tools