Shop All Metal Fabrication Machine Accessories
Greenlee
Single Strut Dies, 1 5/8" L
Mfr # 1316SSTRT
Zoro # G4320489
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 3 5/16 in, 4 5/8 in, 6 11/16 in
- Cutting Capacity (In.) 13/16 in
- Cutting Width (In.) 1 7/8 in
- Material Steel
- Max. Force (Tons) 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 1316SSTRT
- Zoro # G4320489
- UPC # 783310088417
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 3 5/16 in, 4 5/8 in, 6 11/16 in |
Cutting Width (In.) | 1 7/8 in |
Die Size | 3 5/16 in, 4 5/8 in, 6 11/16 in |
Cutting Width | 1 7/8 in |
Overall Length | 1 5/8 in |
Overall Width | 13/16 in |
For Strut Height | 13/16 in |
For Strut Width | 1 5/8 in |
Details
Item | Single Strut Dies |
Cutting Capacity (In.) | 13/16 in |
Material | Steel |
Max. Force (Tons) | 26 |
Die Shape | Shearing Die |
Cutting Capacity | 13/16 in |
For Strut Type | Back to Back |
Compatible Tool Brand | Greenlee |
Compatible Tool Series | Shear 30T |
For Use With | Greenlee Shear 30T |
Maximum Force | 26 Tonf |
Description
Single Strut Dies, Compatible Tool Brand Greenlee, Compatible Tool Series Shear 30T, Die Shape Shearing Die, For Strut Height 13/16 in, For Strut Type Back to Back, For Strut Width 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/8 in Drive, 5/8" 6 pt SAE Socket, 6 Points (DW-3/8D5/8)
- DRILL AMERICA 14.00mm Cobalt Metric Drill Bit 1/2" Shank (D/AMMCO14.00)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.66"L, GP Phenolic (3702SE)
- KLEIN TOOLS Diagonal Cutting Pliers, High-Visibility, 8-Inch (D200028GLW)
- GREENLEE T-Rod Dies, 3/4" H (1458TROD)
- GREENLEE Strut Shear, 30 Tonf, 3 A (GLSSEHPKIT-B)
- GREENLEE Single Strut Dies, 1 5/8" L (158STRDSTRT)
- GREENLEE Strut Shear, 30 Tonf, 18 A (GLSS980KIT-B)
- GREENLEE Double Strut Dies, 3/4" H, 3 1/4" L (158DSTRT)
- METALPRO Round Punch/Die Set (MP8010)
- EDWARDS Press Brake Tooling, 18" Size (PRB18)
- Greenlee Metal Fabrication Machine Accessories