Shop All Hydraulic Sign Post Drivers
This Product is Discontinued
Greenlee
Sign Post Puller, Hydraulic, 5 In Stroke (Discontinued)
Mfr # H4905A
Zoro # G2332215
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hydraulic System Type Open Center
- Recommended Hydraulic Flow 5 gpm
- Min. Flow (GPM) 4
- Weight 70 lb
- Stroke 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # H4905A
- Zoro # G2332215
- UPC # 783310422372
- Country of Origin United States
- Category Hydraulic Sign Post Drivers
Dimensions
Width | 10 in |
Length | 10.5 in |
Height | 26 in |
Details
Item | Sign Post Puller |
Hydraulic System Type | Open Center |
Recommended Hydraulic Flow | 5 gpm |
Min. Flow (GPM) | 4 |
Weight | 70 lb |
Stroke | 5 in |
Viscosity (SUS @ 100 F) | 140 to 225 |
Max. Back Pressure | 200 psi |
Recommended Filtration (microns) | 10 |
Return Port | 3/4"-16 SAE O-Ring |
Type | Hydraulic |
Max. Oil Temp. | 140 Degrees F |
Includes | High Strength Alloy Chain |
Max. Flow (GPM) | 6 |
Relief Valve PSI Setting | 2,000 psi |
Pressure Port | 9/16"-18 SAE O-Ring |
Max. Pressure (PSI) | 2,000 psi |
Viscosity (SUS @210 F) | 40 min |
Lifting Force | 9,800 lb |
Description
Sign Post Puller, Hydraulic, Hydraulic System Type Open Center, Lifting Force 9800 lb., Stroke 5, Pressure Port 9/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.