Shop All Cable Pullers
Greenlee
Sheave, Cable Feeding, 6
Mfr # 441-6
Zoro # G0902021
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Self-Lubricating Bearings, Split Tube for Removal After Cable is Installed
- Material Aluminum
- Product Type Feeding Sheave
- Sheave Type Feeding Sheave
- Sheave Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 441-6
- Zoro # G0902021
- UPC # 783310134602
- Country of Origin United States
- Category Cable Pullers
Dimensions
Sheave Width | 5 in |
Details
Item | Cable Puller Sheave |
Features | Self-Lubricating Bearings, Split Tube for Removal After Cable is Installed |
Material | Aluminum |
Product Type | Feeding Sheave |
Sheave Type | Feeding Sheave |
Maximum Capacity | 6,500 lb |
Description
Cable Puller Sheave, Product Type Feeding Sheave, Rope Diameter Not Applicable, Rope Length Not Applicable, Sheave Type Feeding Sheave, Maximum Capacity 6,500 lb, Compatible Threader Manufacturer Part Number Not Applicable, Material Aluminum, Features Self-Lubricating Bearings, Split Tube for Removal After Cable is Installed, Sheave Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Right-Angle, Lineman Impact Wrench (BAT20LW)
- BIG HORN #14 VIX-BIT - 1/4 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19148)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces DeWalt 650916-01 & 636128-01 (M65)
- INGERSOLL-RAND ATS Bush Assembly (2131-D565)
- GREENLEE Telescoping Reel Stand, Adjustable, 28 In Max Height, Load Capacity 2,500 lb, Green, Steel (687)
- GREENLEE Cable Pulling Grip Set with Clevis (629)
- GREENLEE Cable Puller Sheave, Hook Type, 18 In (652)
- GREENLEE Ratcheting Reel Stand, 28 To 46 5/8 In H (656)
- GREENLEE Electrical Cable Feeder, 3.5 In Dia, 115V (6810)
- GREENLEE Haines Roller, 6 Inch Dia., 7 (31931)
- GARDNER BENDER Cable Puller, 10000 lbs, 1.7 HP, 14A, 115V (CP10K)
- Greenlee Cable Pullers