Shop All Cable Pullers
Greenlee
Sheave, Cable Feeding 4
Mfr # 441-4
Zoro # G3130666
product price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Self-Lubricating Bearings, Pulling Accessory Features Yoke Frame, Split Tube for Removal After Cable is Installed
- Material Aluminum
- Maximum Capacity 6,500 lb
- Product Type Feeding Sheave
- Sheave Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 441-4
- Zoro # G3130666
- UPC # 783310303473
- Country of Origin United States
- Category Cable Pullers
Dimensions
Sheave Width | 5 in |
Details
Item | Cable Puller Sheave |
Features | Self-Lubricating Bearings, Pulling Accessory Features Yoke Frame, Split Tube for Removal After Cable is Installed |
Material | Aluminum |
Maximum Capacity | 6,500 lb |
Product Type | Feeding Sheave |
Sheave Type | Feeding Sheave |
Description
Cable Puller Sheave, Product Type Feeding Sheave, Rope Diameter Not Applicable, Rope Length Not Applicable, Sheave Type Feeding Sheave, Maximum Capacity 6,500 lb, Compatible Threader Manufacturer Part Number Not Applicable, Material Aluminum, Features Self-Lubricating Bearings, Pulling Accessory Features Yoke Frame, Split Tube for Removal After Cable is Installed, Sheave Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2 in. x 12 x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3986)
- WERA Insulated Screwdriver Set, Slotted/Phillips, 6 pcs (05006145001)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Lineman Magnetic Drill High Demand Kit, Includes Battery/Charger (2788-22HD, 48-11-1865)
- TRUPER 10Lb Dbl Sledge Hammer (MD10HC)
- GREENLEE Electrical Cable Feeder, 3.5 In Dia, 115V (6810)
- GREENLEE Cable Puller Sheave, Hook Type, 24 In (653)
- GREENLEE Connector Unit-Rope 5,000Lbs (39905)
- GREENLEE Mandrel-Plastic 3.5 (39259)
- GREENLEE Cable Pulling Grip Set with Clevis (629)
- GREENLEE PULLER, CABLE, 1 1/2 hp Hp, Cable Puller (6001)
- MAASDAM Cable Puller, 1 t, 12 ft. Cable, USA Made (144S-6)
- Greenlee Cable Pullers