Shop All Cable Pullers
Greenlee
Sheave, Cable Feeding 3
Mfr # 441-3
Zoro # G0664301
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Self-Lubricating Bearings, Split Tube for Easy Removal After Cable is Installed, Yoke Frame Slides Into The End of Conduit and Holds Sheave, Allowing The Cable Being Fed Into The Conduit to Smoothly Roll Over The Sheave
- Material Aluminum
- Maximum Capacity 6,050 lb
- Sheave Width 5 in
- Sheave Type Feeding Sheave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 441-3
- Zoro # G0664301
- UPC # 783310301882
- Country of Origin United States
- Category Cable Pullers
Dimensions
Sheave Width | 5 in |
Details
Item | Cable Puller Sheave |
Features | Self-Lubricating Bearings, Split Tube for Easy Removal After Cable is Installed, Yoke Frame Slides Into The End of Conduit and Holds Sheave, Allowing The Cable Being Fed Into The Conduit to Smoothly Roll Over The Sheave |
Material | Aluminum |
Maximum Capacity | 6,050 lb |
Sheave Type | Feeding Sheave |
Product Type | Feeding Sheave |
Description
The Greenlee 441-3 Sheave is a durable and versatile tool that will help you feed cables quickly and easily. It works with multiple cable types, including power, control, fiber optic and more. The Greenlee sheave can be used to pull a variety of different sized cables through conduit or other tight spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 7mm Size (36A222)
- AMPCO SAFETY TOOLS 32 oz. Ball Peen Hammer, 11" Fiberglass Handle (H-412FG)
- METABO JIGSAW BLADE -HSS 2" 24 tpi Sheet-steel, 3/64"-1/8" in., non-ferrous metals (623637000)
- SUPER TOOL 5/16" Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Point Type: Standard Point (50414)
- GREENLEE Pulling Grip (624)
- GREENLEE Plate Unit-Antirotation (35318G)
- GREENLEE Reel Stand, 17-5/8" W, 10" H, 6000 lb. Cap. (RXM)
- GREENLEE 1/2 In Dia, 600 ft Cable Pulling Rope (456)
- GREENLEE Haines Roller, 6 Inch Dia., 7 (31931)
- GREENLEE Cable Puller Sheave, Hook Type, 12 In (651)
- BOJO TOOLS Wire Pulling Tool (ATH-36-UNGL)
- Greenlee Electrical Tools