Shop All Wire Stripper & Cutter Parts
Greenlee
Sheave Assy, Hook-12 8012
Mfr # 8012
Zoro # G4189915
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy Roller with Bearings, Steel
- Features Self-Lubricating Bearings
- Compatible Mfr. Model No. 6001, UT2, UT4, UT5, UT8
- Maximum Capacity 8,000 lb
- Sheave Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 8012
- Zoro # G4189915
- UPC # 783310008729
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
Sheave Diameter | 12 in |
Sheave Width | 5 in |
Details
Item | Sheave Assembly |
Material | Aluminum Alloy Roller with Bearings, Steel |
Features | Self-Lubricating Bearings |
Compatible Mfr. Model No. | 6001, UT2, UT4, UT5, UT8 |
Maximum Capacity | 8,000 lb |
Sheave Type | Hook Sheave |
Product Type | Hook Sheave |
Compatible Threader Mfr. Model No. | 6001, UT2, UT4, UT5, UT8 |
Compatible Manufacturer Part Number | 6001, UT2, UT4, UT5, UT8 |
Compatible Threader Manufacturer Part Number | 6001, UT2, UT4, UT5, UT8 |
Description
Sheave Assembly, Product Type Hook Sheave, Rope Diameter Not Applicable, Rope Length Not Applicable, Sheave Type Hook Sheave, Maximum Capacity 8,000 lb, Compatible Threader Manufacturer Part Number 6001, UT2, UT4, UT5, UT8, Material Aluminum Alloy Roller with Bearings, Steel, Features Self-Lubricating Bearings, Sheave Diameter 12 in, Sheave Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1 M05X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1051X20)
- WESTWARD 1/4 in Drive, 11mm Triple Square Metric Socket, 12 Points (53YR17)
- MILWAUKEE TOOL 1-3/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6733)
- IRWIN Flush Diagonal Pliers, w/Spring 4-1/2" (2078925)
- GREENLEE Wire Grip, Weight 1.34 Lbs (30758)
- GREENLEE Blade, Cutting (ESG45ESI)
- GREENLEE Cable Roller Guide (CR25)
- GREENLEE 55225 Spring Greenlee (55225)
- GREENLEE Wire And Cable Cutters (722)
- GREENLEE Cone Adapter (25644)
- GREENLEE 24 Bolt Cutter (HDBC24)
- Greenlee Wire Stripper & Cutter Parts