Shop All Screwdriver Sets
Greenlee
Screwdriver Set, Square, 4 Pc
Mfr # 0353-01C
Zoro # G0311866
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Tip Size #0, # 1, #2, #3
- Handle Material Acetate with Vinyl Grip
- Handle Design Cushion Grip
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 0353-01C
- Zoro # G0311866
- UPC # 783310546955
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | #0, # 1, #2, #3 |
Details
Item | Screwdriver Set |
Tip Style Group | Square |
Handle Material | Acetate with Vinyl Grip |
Handle Design | Cushion Grip |
Number of Pieces | 4 |
Includes | (4) Robertson Square Recess: #0 x 4", #1 x 4", #2 x 4", #3 x 4" |
Shank Material | Steel |
Tether Capable | Tether Capable |
Standards | ANSI |
Finish | Chrome Plated |
Shank Shape | Round |
Handle Type | Soft Cushion Grip |
Features | Precision Tip For Accurate Fastener Fit, Handle Marked and Color Coded For Easy Identification of Screwdriver Size and Type, Heavy-Duty Construction For Longer Life, High-Grade, Rust Resistant, Chrome Plated Finish, Soft, Cushioned Grip For Extra Comfort and Torque, Exceeds ASME/ANSI Specifications |
SAE or Metric | SAE |
Tip Style | Square Recess |
Tether Style | Tether Capable |
Material | SVCM 55 Steel |
Bit Style | Square |
Description
The Greenlee 0353-01C Screwdriver Set is a 4-piece set that offers the versatility you need to tackle various tasks. This screwdriver set comes with four different tips, each designed for a specific task. The #0 tip is great for small screws, while the #1 and #2 are ideal for medium screws. The large #3 tip is perfect for larger screws. Each tool has a soft cushion grip handle that provides comfort and control as you work. Whether you are looking to do some simple repairs or take on bigger projects, the Greenlee 0353-01C Screwdriver Set will definitely come in handy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Insert Bit 5/16" Hex, 4Pc. Set For , PK4 (C51MIXP4)
- KRAFT TOOL Wall Capping Tool w/ProForm, 9" x 9 (CF521PF)
- URREA 6 in 1 interchangeable cushion grip screwdriver 1/4” & 5/16” bits (9302CMS)
- ZORO SELECT Ball Lock Pin, L-Handle, 7/16" Pin Dia. (LBL-SS7144)
- GREENLEE Insulated Screwdriver Set, Slotted/Phillips, 9 pcs (0153-01-INS)
- GREENLEE Screwdriver Set, Slotted/Phillips, 5 Pc (0153-01C)
- GREENLEE Screwdriver Set, Slotted/Phillips, 2 Pc (0153-04C)
- GREENLEE Greenlee® 0153-02C 7 Piece Screwdriver Set (0153-02C)
- HORIZON TOOL Extra Long Torx Screwdriver Set (912)
- WIHA ESD Safe Screwdriver Set, NmPcs50 (92093)
- KLEIN TOOLS Screwdriver Set, Slotted and Phillips, 6-Piece (85074)
- Greenlee Screwdriver Sets