Shop All Screwdrivers
Greenlee
Screwdriver 5/16 in Square
Mfr # 0153-15C
Zoro # G2142996
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
- Shank Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 0153-15C
- Zoro # G2142996
- UPC # 783310563044
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 6 in |
Overall Length | 11 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Shank Shape | Square |
Shank Material | Steel |
Tether Capable | Tether Capable |
Insulated | No |
Standards | ASME, ANSI |
Finish | Chrome with Black Phosphate Tip |
Nonsparking | No |
ESD Safe | No |
Tip Style | Keystone Slotted |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Material | SVCM 55 Steel |
Tether Style | Tether Capable |
Description
The Greenlee 0153-15C Screwdriver Slotted 5/16" 6 in Square is the perfect tool for getting into tight spaces. The cushion grip handle offers a comfortable and secure grip while you work. This slotted screwdriver has a chrome finish with black phosphate tip, providing it with a sleek look and extra durability. Designed to be durable, this screwdriver has an acetate handle with rubber grip that will not slip from your hands. Its keystone slotted tip measures 5/16 in., allowing you to easily turn screws or bolts of any size. It also features a cushion grip handle for comfort and stability as you work. With its steel shank and comfortable design, the Greenlee Screwdriver is the essential tool you need to get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-847 Stone Splitting Wedge, 2 3/4" X 5/8" (11-847)
- RIDGID Drain Cleaning Attachment (66583)
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29112)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 7/16 (C18454)
- GREENLEE Screwdriver 1/4 in Square (0153-12C)
- GREENLEE Screwdriver 1/4 in Square (0153-11C)
- GREENLEE Screwdriver 3/8 in Square (0153-16C)
- GREENLEE Screwdriver 3/16 in Round (0153-21C)
- GREENLEE Screw-Holding Phillips Screwdriver #0 Round (0453-16C)
- GREENLEE Screw-Holding Phillips Screwdriver #2 Round (0453-18C)
- PAHWA QTi Non Sparking, Non Magnetic Flat Screwdriver - 6 x 125 x 230 mm (SD-1006)
- Greenlee Screwdrivers