Shop All Screwdrivers
Greenlee
Screwdriver 3/16 in Round
Mfr # 0153-22C
Zoro # G1274987
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
- Shank Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 0153-22C
- Zoro # G1274987
- UPC # 783310546535
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 6 in |
Overall Length | 9 3/4 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Cabinet Tip |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Tip Style | Cabinet Tip |
ESD Safe | No |
Nonsparking | No |
Shank Material | Steel |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Shape | Round |
Finish | Chrome with Black Phosphate Tip |
Standards | ASME, ANSI |
Insulated | No |
Tether Capable | Tether Capable |
Material | SVCM 55 Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 3/16 in, Cabinet Tip, Overall Length 9 3/4 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 5/16 in Square (401L89)
- WITTE Precision Slotted Screwdriver 1/8 in Round (9T 89718)
- IRWIN 4-1/2" Bar Clamp, High Impact Plastic Resin Handle and 1 3/16 in Throat Depth (1964746)
- MALCO 1/8 inch Replacement Punch and Die Kit for HP18KR (HPD18)
- GREENLEE Screwdriver 3/16 in Round (0153-21C)
- GREENLEE Screwdriver 3/16 in Round (0153-23C)
- GREENLEE Screwdriver 1/4 in Round (0153-26C)
- GREENLEE Screwdriver #2 Round (0153-36C)
- GREENLEE Screw-Holding Slotted Screwdriver 1/8 in Round (0453-12C)
- GREENLEE Insulated Slotted Screwdriver 1/4 in Round (0153-11-INS)
- BETA Screwdriver, Steel Head, 8mm x 150mm (012410057)
- Greenlee Screwdrivers