Shop All Screwdrivers
Greenlee
Screwdriver #2 Round
Mfr # 0153-34C
Zoro # G3024856
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
- Shank Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 0153-34C
- Zoro # G3024856
- UPC # 783310546597
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 6 in |
Overall Length | 10 5/16 in |
Details
Item | Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Shank Shape | Round |
Tether Capable | Tether Capable |
Standards | ASME, ANSI |
ESD Safe | No |
Finish | Chrome with Black Phosphate Tip |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Nonsparking | No |
Shank Material | Steel |
Insulated | No |
Tip Style | Phillips |
Material | SVCM 55 Steel |
Tether Style | Tether Capable |
Description
This Greenlee 0153-34C Screwdriver is a great tool for any job. The handle provides you with a firm grip and the cushion design ensures that your hand will not slip. The chrome screwdriver has a black phosphate tip, which means it resists corrosion and has good wear resistance. It has an acetate handle with rubber grip for added comfort. This 10 5/16 in. long screwdriver is ideal for those hard to reach places as well as on large projects. It also features a cushioned handle, which provides a comfortable grip and protects against slippage during use. If you are looking for a high quality screwdriver that offers all of these benefits, then this Greenlee Screwdriver is the one you want to have on hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Head 1-1/16" (J1234S)
- KLEIN TOOLS Hi-Flex Glow Rod Set, 18-Foot (56418)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- KT PRO TOOLS 1/2" Drive Socket Set, Metric, 15 pcs (A4405MP)
- GREENLEE Screwdriver #3 Round (0153-35C)
- GREENLEE Screwdriver #2 Round (0153-33C)
- GREENLEE Screwdriver #2 Round (0153-36C)
- GREENLEE Insulated Square Screwdriver #1 Round (0353-32-INS)
- GREENLEE Insulated Phillips Screwdriver #3 Round (0153-35-INS)
- GREENLEE Screwdriver 5/16 in Square (0153-15C)
- WIHA Precision Pentalobe Screwdriver PL1 Round (26633)
- Greenlee Screwdrivers and Nutdrivers