Shop All Screwdrivers
Greenlee
Screwdriver 1/4 in Square
Mfr # 0153-14C
Zoro # G2409504
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
- Shank Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 0153-14C
- Zoro # G2409504
- UPC # 783310546474
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 10 in |
Overall Length | 14 5/16 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Nonsparking | No |
Tether Capable | Tether Capable |
Shank Material | Steel |
Tip Style | Keystone Slotted |
Shank Shape | Square |
Finish | Chrome with Black Phosphate Tip |
Insulated | No |
Standards | ASME, ANSI |
Screwdriver and Nut Driver Grouping | Screwdrivers |
ESD Safe | No |
Material | SVCM 55 Steel |
Tether Style | Tether Capable |
Description
Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 14 5/16 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 4 1/4-inch (108 mm) Bi-Metal Hole Saw (924791)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (45218)
- HAIMER High Speed Collet Nut, ER32 Sries Collets (83.912.32.HS)
- TEKTON 7 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23407)
- GREENLEE Insulated Phillips Screwdriver #3 Round (0153-35-INS)
- GREENLEE Insulated Slotted Screwdriver 3/16 in Round (0153-22-INS)
- GREENLEE Screwdriver #3 Round (0153-35C)
- GREENLEE Insulated Slotted Screwdriver 3/16 in Round (0153-23-INS)
- GREENLEE Screwdriver #2 Round (0153-36C)
- GREENLEE Screw-Holding Slotted Screwdriver 1/8 in Round (0453-12C)
- TEKTON T30 Torx Hard Handle Screwdriver (DST31300)
- Greenlee Screwdrivers and Nutdrivers