Shop All Screwdrivers
Greenlee
Screwdriver 1/4 in Square
Mfr # 0153-13C
Zoro # G2750535
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
- Shank Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 0153-13C
- Zoro # G2750535
- UPC # 783310546467
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 8 in |
Overall Length | 12 5/16 in |
Details
Item | Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Nonsparking | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tip Style | Keystone Slotted |
Insulated | No |
Tether Capable | Tether Capable |
Finish | Chrome with Black Phosphate Tip |
Shank Material | Steel |
Standards | ASME, ANSI |
Shank Shape | Square |
ESD Safe | No |
Material | SVCM 55 Steel |
Tether Style | Tether Capable |
Description
This Greenlee 0153-13C Screwdriver Slotted 1/4" 8 in Square is a must-have tool for your toolbox. It is designed to provide excellent grip and balance, so you can complete even the most challenging tasks with ease. The cushion grip handle provides an excellent grip, while the rubber tip ensures that you will not slip or lose control of the screwdriver. With a chrome finish and black phosphate tip, this screwdriver has an acetate handle with rubber grip for superior comfort and handling. This slotted screwdriver has a length of 12 5/16 in., an 8 in shank length, and a 1/4" tip size. The Greenlee Screwdriver Slotted 1/4" 8 in Square is made to last so you can count on it being ready when you need it most.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Hex Key Wrench, 3/16" (BND15710)
- KIPP Handwheel, DIN 950, D1= 160 mm, Bore D2= 16 mm, Gray Cast Iron, Without Grip (K0671.0160X16)
- HUTCHINS MANUFACTURING PAD VA 800 (NEW TYPE) 18-Hole PSA-4932 (HU1802-5)
- BON TOOL Bon 11-174 Mortar Pan, Steel, 29" X 29" X 6 1/2" (11-174)
- GREENLEE Screw-Holding Phillips Screwdriver #2 Round (0453-18C)
- GREENLEE Screwdriver #2 Round (0153-36C)
- GREENLEE Screwdriver 1/4 in Round (0153-25C)
- GREENLEE Screwdriver 3/16 in Round (0153-22C)
- GREENLEE Insulated Square Screwdriver #1 Round (0353-32-INS)
- GREENLEE Conduit Fitting Screwdriver 1/2", 3/4", 1" Round (9753-11C)
- BETA Screwdriver Set, 1281BG/A9, 9 pcs. (012810520)
- Greenlee Screwdrivers and Nutdrivers