Shop All Screwdrivers
Greenlee
Screwdriver #1 Round
Mfr # 0353-22C
Zoro # G0843936
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #1
- Handle Material Acetate with Rubber Grip
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 0353-22C
- Zoro # G0843936
- UPC # 783310892151
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 8 in |
Overall Length | 12 5/16 in |
Details
Item | Screwdriver |
Tip Style Group | Square |
Screwdriver Tip Style | Square Recess |
Handle Material | Acetate with Rubber Grip |
Handle Design | Cushion Grip |
Shank Shape | Round |
Finish | Chrome with Black Phosphate Tip |
Insulated | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Nonsparking | No |
Tip Style | Robertson Square Recess |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
ESD Safe | No |
Shank Material | Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Screwdriver, Tip Size #1, Robertson Square Recess, Overall Length 12 5/16 in, ESD Safe No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1", Number of Flutes: 6 (HSP6-1-82T)
- ROBERTS Adhesive Nozzle, 3 In. W (10-981-25)
- BESSEY 24 in Bar Clamp, Forged Steel Handle and 4 3/4 in Throat Depth (1200-S24)
- ARROW FASTENER 's Revolving Hole Punch (GRHP)
- GREENLEE Screwdriver 1/4 in Round (0153-26C)
- GREENLEE Screw-Holding Slotted Screwdriver 1/4 in Round (0453-15C)
- GREENLEE Insulated Slotted Screwdriver 5/16 in Round (0153-15-INS)
- GREENLEE Screwdriver 3/16 in Round (0153-23C)
- GREENLEE Screwdriver 1/4 in Square (0153-12C)
- GREENLEE Insulated Square Screwdriver #1 Round (0353-32-INS)
- WESTWARD Precision Slotted Screwdriver 5/64 in Round (401L49)
- Greenlee Screwdrivers and Nutdrivers