Shop All Chainsaw Chains
Greenlee
Saw Chain, 16 In., 3/8 In. Pitch
Mfr # F022544
Zoro # G2106903
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 16 in
- File Size 7/32 in
- Gauge 0.05 in
- Pitch 3/8 in
- Features Anti Kickback
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # F022544
- Zoro # G2106903
- UPC # 783310419600
- Country of Origin United States
- Category Chainsaw Chains
Dimensions
Bar Length | 16 in |
File Size | 7/32 in |
Compatible Bar Length | 16 in |
Details
Item | Chainsaw Chain |
Gauge | 0.05 in |
Pitch | 3/8 in |
Features | Anti Kickback |
Product Type | Chainsaw Chain |
Compatible Chainsaw Manufacturer | Greenlee |
Sharpening Stone Included | No Sharpening Stone Included |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 16 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links Not Applicable, File Size 7/32 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Greenlee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Lawn and Garden Fertilizer, 40 lb Bag (902743)
- STENS Medium Lift Blade For Ayp Husqvarna Sears 22" Lawn Mower Decks 340-008 (340-008)
- OREGON AdvanceCut Chain, 14" 91PX 3/8" 53 DL (S53)
- WORKFORCE Post Hole Digger, 48in Fiberglass Handles, 16 Gauge Steel Blade (1225-1)
- GREENLEE Chain Saw Bar, 13 In, For 5NWJ8 (170074)
- GREENLEE Saw Chain, 13 In., .325 In. Pitch (F030030)
- OREGON 18 Low Profile Chain (S62)
- OREGON Full Chisel Cutting Chain, 16", 66Dr Links (H66)
- OREGON Chainsaw Chain, PowerCut, 3/8 in. Pitch, .050 in. Gauge, 84 Drive Links, Super Guard Chisel (72CJ84G)
- MAKITA 18" Saw Chain, .325", .050" (E-00262)
- OREGON Bar and Chain, 12 In., .050 In., 3/8 In. (27792)
- Greenlee Chainsaws & Accessories