Shop All Chainsaw Chains
Greenlee
Saw Chain, 13 In., .325 In. Pitch
Mfr # F030030
Zoro # G2427521
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 13 in
- File Size 5/32 in
- Gauge 0.06 in
- Pitch 0.325 in
- Features Anti Kickback
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # F030030
- Zoro # G2427521
- UPC # 783310433705
- Country of Origin Canada
- Category Chainsaw Chains
Dimensions
Bar Length | 13 in |
File Size | 5/32 in |
Compatible Bar Length | 13 in |
Details
Item | Chainsaw Chain |
Gauge | 0.06 in |
Pitch | 0.325 in |
Features | Anti Kickback |
Product Type | Chainsaw Chain |
Compatible Chainsaw Manufacturer | Greenlee |
Sharpening Stone Included | No Sharpening Stone Included |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 13 in, Pitch 0.325 in, Gauge 0.06 in, Number of Links Not Applicable, File Size 5/32 in, Bar Length Included Not Applicable, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Greenlee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Pet Lodge Rabbit Hutch Only Kit 36" (2357-36)
- SEYMOUR MIDWEST Bypass Lopper, 19" Handle, Vinyl Grip (41481)
- AFTERMARKET Engine Oil Dip Stick (C0NN6750B)
- IK SPRAYERS Multi 9 Sprayer (83811911)
- GREENLEE Saw Chain, 16 In., 3/8 In. Pitch (F022544)
- GREENLEE Chain Saw Bar, 13 In, For 5NWJ8 (170074)
- ECHO Replacement Saw Chain, 18 in.L, 62 Links (91PX62CQ)
- OREGON AdvanceCut Chain, 10" 90PX 3/8" 40 DL (R40)
- MAKITA LXT Brushless 14" Top Handl, 36V (18V X2) (XCU08Z)
- OREGON 3/4" Harvester RSN Guide Bar, 45" (451SNCT138)
- OREGON Bar and Chain, 20 In., .050 In., 3/8 In. (27852)
- Greenlee Chainsaw Chains