Shop All Hex Keys
Greenlee
SAE Plain Ball Hex Key, 3/16" Tip Size, 4 23/32 in Long, 2 1/32 in Short
Mfr # 0254-47
Zoro # G4147087
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 3/4 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 2 1/4 in
- Handle Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 4 3/4 in |
Handle Length | 2 1/4 in |
Tip Size | 3/16" |
Length Family | Short |
Short Arm Length | 2 1/32 in |
Long Arm Length | 4 23/32 in |
Arm-Length | 4-3/4" |
Long-Arm-Length | 4-23/32" |
Handle-Length | 2-1/4" |
Short-Arm-Length | 2-1/32" |
Description
This Greenlee 0254-47 SAE Plain Ball Hex Key is the ideal tool for working with hex bolts and nuts. It has a 4 23/32 in long arm and 2 1/4 in handle. The ball hex key is made of alloy steel, which makes it both durable and strong. The black oxide finish gives this hex key a sleek look that resists corrosion. With its rubber handle, you can use this hex key comfortably without worrying about it slipping out of your hands. The Greenlee 0254-47 SAE Plain Ball Hex Key is an essential addition to your toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Fire Hose Common Spanner Wrench - 1-1/2 In. - Aluminum (876-15)
- INNOVATIVE COMPONENTS Knurled Knob, 10-24 Thread Size, 3/4"L, Zinc Plated (GN040750K2---21)
- KLEIN TOOLS 12 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (D504-12)
- DRILL AMERICA 15/16" HSS 1/2" Straight Shank Bridge Reamer (DWRRBSS15/16)
- GREENLEE SAE Plain Ball Hex Key, 5/16" Tip Size, 5 15/32 in Long, 2 15/32 in Short (0254-50)
- GREENLEE SAE Plain Ball Hex Key, 5/32" Tip Size, 4 25/64 in Long, 2 1/32 in Short (0254-46)
- GREENLEE SAE Plain Ball Hex Key, 3/32" Tip Size, 3 47/64 in Long, 1 11/16 in Short (0254-42)
- GREENLEE SAE Plain Ball Hex Key, 7/32" Tip Size, 5 1/16 in Long, 2 3/64 in Short (0254-48)
- GREENLEE SAE Plain Ball Hex Key, 1/4" Tip Size, 5 9/64 in Long, 2 29/64 in Short (0254-49)
- GREENLEE SAE Plain Ball Hex Key, 1/8" Tip Size, 4 5/64 in Long, 1 11/16 in Short (0254-44)
- BONDHUS 8MM Cushion Grip Loop Hex T-Handle 6" (46472)
- Greenlee Hex Keys