Shop All Hex Keys
Greenlee
SAE Plain Ball Hex Key, 1/4" Tip Size, 5 9/64 in Long, 2 29/64 in Short
Mfr # 0254-49
Zoro # G4301857
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 5 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 2 1/2 in
- Handle Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 in |
Handle Length | 2 1/2 in |
Tip Size | 1/4" |
Length Family | Short |
Short Arm Length | 2 29/64 in |
Long Arm Length | 5 9/64 in |
Handle-Length | 2-1/2" |
Short-Arm-Length | 2-29/64" |
Arm-Length | 5" |
Long-Arm-Length | 5-9/64" |
Description
Hex Key, Tip Size 1/4 in, Long Arm Length 5 9/64 in, Short Arm Length 2 29/64 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Washer, Flat #12 .250 Id (41592)
- IDEAL Wire Pulling Lubricant, 5 gal. Bucket, Clr (31-385)
- RAMSET Fuel Pack And Pin Kit, For 2HNX1, 2 Pc (FPP034B)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X30)
- GREENLEE SAE Plain Ball Hex Key, 3/16" Tip Size, 4 23/32 in Long, 2 1/32 in Short (0254-47)
- GREENLEE SAE Plain Ball Hex Key, 5/16" Tip Size, 5 15/32 in Long, 2 15/32 in Short (0254-50)
- GREENLEE SAE Plain Ball Hex Key, 5/32" Tip Size, 4 25/64 in Long, 2 1/32 in Short (0254-46)
- GREENLEE SAE Plain Ball Hex Key, 1/8" Tip Size, 4 5/64 in Long, 1 11/16 in Short (0254-44)
- GREENLEE SAE Plain Ball Hex Key, 3/8" Tip Size, 5 49/64 in Long, 2 35/64 in Short (0254-51)
- GREENLEE SAE Plain Ball Hex Key, 7/32" Tip Size, 5 1/16 in Long, 2 3/64 in Short (0254-48)
- GEDORE Metric Plain Ball Hex Key, 5 mm Tip Size, 6 31/32 in Long, 3 47/64 in Short (DT 2142 5)
- Greenlee Wrenches