Shop All Wire Rope Clips
Greenlee
Rope Clevis Greenlee 579 Upc 31905
Mfr # 579
Zoro # G3130709
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 1 7/8 in
- Features Removable Bolt and Rope Sheave, Removable Grip Eye Bolt, Removable Sheave for Rope Eye, Select the Clevis with a Rating that Meets or Exceeds the Cable Puller's Maximum Pulling Force
- Maximum Capacity 10,000 lb
- Product Type Rope Clevis
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 579
- Zoro # G3130709
- UPC # 783310319054
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Width | 1 7/8 in |
Details
Item | Rope Clevis |
Material | Aluminum |
Features | Removable Bolt and Rope Sheave, Removable Grip Eye Bolt, Removable Sheave for Rope Eye, Select the Clevis with a Rating that Meets or Exceeds the Cable Puller's Maximum Pulling Force |
Maximum Capacity | 10,000 lb |
Product Type | Rope Clevis |
Description
Rope Clevis, Product Type Rope Clevis, Rope Diameter Not Applicable, Rope Length Not Applicable, Sheave Type Not Applicable, Maximum Capacity 10,000 lb, Compatible Threader Manufacturer Part Number Not Applicable, Material Aluminum, Features Removable Bolt and Rope Sheave, Removable Grip Eye Bolt, Removable Sheave for Rope Eye, Select the Clevis with a Rating that Meets or Exceeds the Cable Puller's Maximum Pulling Force, Width 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT LAKES INDUSTRY Model 500, Assembly x 1.188 (500 X 1.188)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EE1802NTX6)
- PEERLESS CHAIN 2"X 30' SWR INLINE W/FLAT HOOK, CC2630 (CC2630)
- TMI Save-T-Loc(R) Strip Door Hardware, 2ft L (999-10100)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 3/16" (1010033)
- MIDWEST FASTENER 5/16" Wire Rope Clips 50PK (54673)
- US CARGO CONTROL 5/8" Wire Rope Clip Stainless Steel Type 316 (PCWRC58SS316)
- LOOS Fork End, 304 SS, Cable Size 5/16 (MS20667-10)
- ZORO SELECT Wire Rope Clip, U-Bolt, 1 In, Forged Steel (4DV44)
- US CARGO CONTROL 5/16" Wire Rope Clip Stainless Steel Type 304 (PCWRC516SS304)
- US CARGO CONTROL 9/16" Zinc Plated Malleable Wire Rope Clip (10 pack) (MWRC916-10PK)
- Greenlee Chains, Ropes & Cables