Shop All Wire Rope Clips
Greenlee
Rope Clevis, 3-1/2in, 6,500lb Capacity
Mfr # 678
Zoro # G3712759
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Material Steel
- Clevis Fitting Type Fork End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 678
- Zoro # G3712759
- UPC # 783310195245
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Overall Length | 3-1/2" |
Details
Item | Fork End |
Material | Steel |
Clevis Fitting Type | Fork End |
Description
Fork End, Overall Length 3-1/2 In., Material Steel, Clevis Fitting Type Fork End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Tray, Dryer, L 30 In, W 30 In (6042012232)
- BULK-STRAP Bulk Webbing, 102ft x 1-1/2In, 750lb (P15102OR)
- SUPERWINCH S7500SR Winch (1475201)
- ZORO SELECT Swivel Stem Caster, Poly, 5 in., 300 lb., Gray (20TM28)
- INDUSCO Thimble, 1/8", Regular Electro Galv (89700146)
- LOOS Locking Stud, Long, RH, 304 SS, Size 3/16 (MS21260L6RH)
- PEERLESS CHAIN 1/4 WIRE ROPE CLIP, ZP, UPC, 4503440 (4503440)
- ADVANTAGE SALES & SUPPLY Advantage Malleable Steel Zinc Plated Wire Rope Clip MWRC500P6 - 1/2" Diameter - Pack of 6 (MWRC500P6)
- LOOS Eye End Fitting, 304 S.S, Size 3/32 (MS20668-3)
- LOOS Fork End, 304 SS, Cable Size 5/32 (MS20667-5)
- INDUSCO Sleeve, 1/8", Alum Hourglass, Sl1-4, PK100 (C03SL1-4)
- Greenlee Wire Rope Clips