Shop All Plate Casters
Greenlee
Rigid Caster, 900 lb., Phenolic
Mfr # CR8
Zoro # G9488272
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Caster Wheel Shape Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # CR8
- Zoro # G9488272
- UPC # 783310025641
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Overall Height | 12" |
Mounting Height | 9 1/2 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Description
Rigid, Standard Plate Caster, Load Rating 900 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyurethane, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL PROTECTIVE DOME FOR 4.5 IN BOLLARDS (DOME-4.5)
- TMI Strip Door Hardware, 3 ft., Aluminum (999-00049)
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Yellow (1001N2626A6E10B1C2P1)
- WESTWARD 6 ft Fiberglass Twin Stepladder, 375 lb Capacity (44YY68)
- GREENLEE Rigid Caster, 650 lb., Mfr. No. GMX (CRT10)
- GREENLEE Plate Caster Kit, 900 lb. Load Rating (CRSL6)
- GREENLEE Caster Set, Rubber, 10-1/4" W, Silver (603)
- GREENLEE Plate Caster Kit, 900 lb. Load Rating (CRSL8)
- GREENLEE Swivel Caster, 650 lb., Mfr. No. GMX (CST10)
- GREENLEE Swivel Caster, 800 lb., Mfr. No. GMX (CS4)
- SERVICE CASTER 3 Inch Semi Steel Wheel Rigid Top Plate Caster (SCC-20R314-SSS)
- Greenlee Casters