Shop All Plate Casters
Greenlee
Rigid Caster, 800 lb., Mfr. No. GMX
Mfr # CR4
Zoro # G9488211
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 800 lb
- Wheel Dia. 4 in
- Wheel Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # CR4
- Zoro # G9488211
- UPC # 783310024262
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Mounting Height | 5 5/8 in |
Mounting Plate Size | 4 in x 4 1/2 in |
Mounting Bolt Dia. | 3/8 in |
Width (In.) | 2 |
Height (In.) | 5-5/8 |
Wheel Dia. (In.) | 4 |
Overall Height | 5-5/8" |
Description
Rigid, Standard Plate Caster, Load Rating 800 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Multi Position Truck, Solid No-Air Tires (TPAUAC)
- HAMILTON Versa-Tech Wheel, 6X2, 1/2Rb (W-620-TE-1/2)
- DAYTON Brake Disc (GGS_56984)
- WERNER Fiberglas Stepladder, 3 ft Ladder Ht, 2 Steps, 300 lb, 23 1/8 in Base Spread, 18 1/4 in Bottom W (6203)
- GREENLEE Plate Caster Kit, 900 lb. Load Rating (CRSL6)
- GREENLEE Plate Caster Kit, 900 lb. Load Rating (CRSL8)
- GREENLEE Performance Caster, 900 lb., Mfr. No. GMX (CS8)
- GREENLEE Swivel Caster, 900 lb., Mfr. No. GMX (CS6)
- GREENLEE Swivel Caster, 650 lb., Mfr. No. GMX (CST10)
- GREENLEE Swivel Caster, 800 lb., Mfr. No. GMX (CS4)
- FOOT MASTER Leveling Plate Caster, 63mm, 1102lb (GDR-80-F-NYN)
- Greenlee Plate Casters