Shop All Plate Casters
Greenlee
Rigid Caster, 650 lb., Mfr. No. GMX
Mfr # CRT10
Zoro # G9488175
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Caster Product Group Rigid Caster
- Load Rating 650 lb
- Wheel Dia. 10 in
- Caster Wheel/Tread Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # CRT10
- Zoro # G9488175
- UPC # 783310018438
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 3 in |
Overall Height | 12" |
Mounting Height | 12 in |
Mounting Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Height (In.) | 12 |
Width (In.) | 3 |
Wheel Dia. (In.) | 10 |
Description
Plate Caster with Semipneumatic Wheels, Load Rating Range 300 to 999 lb, Load Rating 650 lb, Tread Ribbed, Wheel Dia. 10 in, Wheel Width 3 in, Inside Bolt Hole Spacing 2-5/8 in x 3 in, Outside Bolt Hole Spacing 3 in x 3-5/8 in, Caster Brake Type No Brake Included, Caster Product Group Rigid Caster, Caster Sub-Type Rigid, Non-Marking Yes, Wheel/Tread Material Phenolic, Tread Color Black, Mounting Bolt Dia. 3/8 in, Caster Mounting Type Plate, Number of Wheels 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Hanging Chain for Bird Feeders, Planters, Oil Rubbed Bronze, 12 Pack (BD3920475)
- CROSBY Eye Hook, 2000 lb., Gr 80, Alloy Steel (1028701)
- WMI Roll/Set Leveling Caster-Ratchet Built-In-Load Ratng 600lbs, Plate Mntd (WMIR-80F)
- VESTIL SELF LOCKING HITCH (E-TUG-HD-SLH)
- GREENLEE Swivel Caster, 650 lb., Mfr. No. GMX (CST10)
- GREENLEE Performance Caster, 900 lb., Mfr. No. GMX (CS8)
- GREENLEE Plate Caster Kit, 900 lb. Load Rating (CRSL6)
- GREENLEE Swivel Caster, 800 lb., Mfr. No. GMX (CS4)
- GREENLEE Caster Set, Rubber, 10-1/4" W, Silver (603)
- GREENLEE Rigid Caster, 900 lb., Mfr. No. GMX (CR6)
- CASTERHQ 5"x1-1/4" Rigid Caster, Gray Polyurethane on Polyolefin Core Wheel (24CR514PPU34X-02)
- Greenlee Casters