Shop All Cable Puller Accessories
Greenlee
Radius Cable Roller, 12in-18in Wide Tray
Mfr # 2018R
Zoro # G3713407
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Radius Cable Roller
- Product Type Radius Cable Roller
- Compatible Product Type Radius Cable Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Greenlee
- MFR # 2018R
- Zoro # G3713407
- UPC # 783310273882
- Country of Origin United States
- Category Cable Puller Accessories
Details
Item | Radius Cable Roller, 12in-18in Wide Tray |
Accessory Type | Radius Cable Roller |
Product Type | Radius Cable Roller |
Compatible Product Type | Radius Cable Tray |
Description
Radius Cable Roller, Product Type Radius Cable Roller, Compatible Product Type Radius Cable Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501430)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes, Oxide (2887001)
- EAZYPOWER Pointed Cone Rotary File, 1/2 in., 1 pcs. (30081)
- AMPCO SAFETY TOOLS Nonspark Screwdriver Set, Slotted/Phllps, 6 pcs (M-39)
- GREENLEE Prtr-Nyln Cble (488-2)
- GREENLEE Swivel-5,000 Lbs (39107)
- GREENLEE Fish Tape Leader, Flexible, 1/8 x 12 In, SS (439-2)
- GREENLEE Swivel, 15,000 Lbs (39110)
- GREENLEE Straight Cable Roller, 12in-18in Tray (2018S)
- GREENLEE Swivel, 25,000 Lbs (39111)
- CURRENT TOOLS Cable Pulling Harness Kit (2501)
- Greenlee Electrical Tools