Shop All Knockout Hole Punches
Greenlee
Punch Unt 7211-E-Bb 20.4Mm 3/8D/S
Mfr # 7211EBB-20.4
Zoro # G0585761
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Size (In.) 0.803"
- For Use With Battery-Powered, Hydraulic, Ratchet or Manual Drivers
- Includes Punch, Die, Draw Stud
- Slug Splits Slugs for Easier Slug Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Greenlee
- MFR # 7211EBB-20.4
- Zoro # G0585761
- UPC # 783310319917
- Country of Origin United States
- Category Knockout Hole Punches
Dimensions
Hole Size (In.) | 0.803" |
Details
For Use With | Battery-Powered, Hydraulic, Ratchet or Manual Drivers |
Item | Punch Unt 7211-E-Bb 20.4Mm 3/8D/S |
Includes | Punch, Die, Draw Stud |
Slug | Splits Slugs for Easier Slug Removal |
Description
The Greenlee 7211EBB-20.4 Punch Unit is a powerful and efficient tool that you will want in your arsenal of automotive tools. It provides quick and easy access to sheet metal screws and other small fasteners. This punch unit has a slug removal feature, which helps you remove the slug from the punch after punching it out of sheet metal, leaving an untarnished finished hole behind. The Greenlee 7211EBB-20.4 Punch Unit is definitely worth having on hand for any automotive repair job.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 21/32 In., 6 Flute, HSS (13H768)
- BIG HORN 2-1/2 Inch Rubber Connecting Tube with Stainless Steel Hose Clamps (11260)
- RIDGID Set Collar Assembly (37912)
- STARRETT Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99915-15)
- GREENLEE Punch Unit-Rd .937 Bb 730Bb (730BB-15/16)
- GREENLEE Punch-Rd 32.5Mm 1.280 700-Iso (24459)
- GREENLEE Punch and Die Set, 10 ga. Stainless Steel (7308)
- GREENLEE 64Mm Punch (35167G)
- GREENLEE Draw Stud (60166)
- GREENLEE 1 7/8 Slug Buster (12316)
- RUKO Knockout Punch, 1-1/4", Conduit (1097114)
- Greenlee Knockout Hole Punches